Beli canon mirrorless m10 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  2. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  3. Sandisk Extreme Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    Sandisk Extreme Pro
    Deskripsi:
    Our most powerful and highest capacity SD UHS-I memory card delivers maximum speed for performance, reliability, and uncompromising image and 4K UHD video quality from your DSLR, advanced digital or HD video camera.
    atribut:
    • Storage Capacity: 32 GB
  4. Leica Automatic Level NA320
    Mulai

    Rp6.799.900

    Leica Automatic Level NA320
    Deskripsi:
    The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.
    atribut:
    • Objective Aperture (mm): 36
    • Operating Temperature Range (°C): -20 to +40
    • Standard Deviation (mm): 2.5
    • Magnification: 20 x
    • Box Height (mm): 145
    • Box Length (mm): 215
    • Box Width (mm): 130
    • Field of View (m): < 2.1
    • Graduation (°): 360
    • Product Weight with Packaging (kg): 2.4
    • Sensitivity (mm): 2
    • Telescope Image: Upright
    • Working Range (ft): ± 15
  5. BenQ Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.199.900

    BenQ Proyektor
    Deskripsi:
    Projector for Small Meeting Room/Classroom
  6. BOSCH Cordless Inspection Camera
    Mulai

    Rp3.600.000

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Diameter of Camera Head: 8.5
  7. Niigata Seiki (SK) Crack Gauge
    Mulai

    Rp119.900

    Niigata Seiki (SK) Crack Gauge
    atribut:
    • Material: Polyester
    • Use: Crack measurement of wall, foundation etc
    • Dimensions (mm): 91x55x0.2
    • M Code: 61954427
  8. GOPRO Super Suit
    Mulai

    Rp1.399.900

    GOPRO Super Suit
    Deskripsi:
    -Waterproof performance is good for a water-depth of 60m.-Protects from dust, gravel, mud and pebbles.-Flat glass lens captures the best resolution images regardless of underwater or land.-60m waterproof.-Flat glass lens
    atribut:
    • Corresponding Models: HERO5 Black
  9. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  10. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  11. New Projector Projector (Proyektor)
    Mulai

    Rp3.499.900

    New Projector Projector (Proyektor)
    atribut:
    • Projector System: LED lamps, 5.8inch LCD Panel
    • Native Resolution: Native 1280x800, support 1080P
    • Contrast Ratio: 2000:1
    • Aspect Ratio: 16:9 & 4:3
    • Keystone: ±15 degree Physical Correction
    • Image Flip: 360 degree flip
    • Lamp Life (hour): 30000
    • Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
    • Lens Type: Manual Focus
    • Noise (dB): < 25
    • Picture Size (inch): 60-100
    • Power Consumption Total Power (W): 200
  12. Leica Tripod
    Mulai

    Rp3.099.900

    Leica Tripod
    Deskripsi:
    CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
  13. Stabilo Boss Highlighter 70 (Spidol Penanda)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp18.900

    Stabilo Boss Highlighter 70 (Spidol Penanda)
    Deskripsi:
    Stabilo Boss : - Berfungsi untuk menandai bagian yang penting. - Tidak berbau dan ramah lingkungan. - Pigmen - water based ink yang dapat digunakan secara universal untuk kertas biasam fax & fotocopy dengan efek maksimum dan tahan lama. - 9 pilihan warna
    atribut:
    • Ink Type: Water-Based Ink
  14. Canon Ink Cartridge CL-811 (Tinta Printer)
    Mulai

    Rp389.900

  15. BOSCH Laser Line (Meteran Laser Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    BOSCH Laser Line (Meteran Laser Level)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
Daftar Harga canon mirrorless m10 Terbaru November 2026
Canon Digital Camera CompactRp4.499.900
Canon Kamera DSLRRp7.799.900
Sandisk Extreme ProRp959.900
Leica Automatic Level NA320Rp6.799.900
BenQ ProyektorRp6.199.900
BOSCH Cordless Inspection CameraRp3.600.000
Niigata Seiki (SK) Crack GaugeRp119.900
GOPRO Super SuitRp1.399.900
HONEYWELL CCTV Camera (Kamera Pengawas)Rp879.900
Epson ProyektorRp6.499.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)